Provide Highly Versatile Circuitry on Electric Furnaces, Duct Heaters, Heat Pump, Auxiliary Heaters and Other Electric Heating Equipment Types
Features- Complete line with fewest number of components for maximum economy
- Multi-poise mounting
- Staging capability
- Easily accessible dual tab terminals
- Ambient compensated
- Quiet, snap-acting "E-Blade" main switches
Specifications- Ambient Temperature : -20 to 165 Degrees F (-29 to 74 Degrees C)
- Terminals: Dual 1/4" male quick connects
- Main Switches (available with): One, two or three SPST switches
- Auxiliary Switches : Low voltage - SPST to pull in additional Sequencers
- Bimetal Heater : Input -24 VAC, 60 Hz
- Current draw - .16 Amps