Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Transformers
Potential Relay, Type 128000, 395 VAC Coil, 50/60 Hz. Coil Data: 245-275 VAC Pickup Range
Brand:
White Rodgers
SKU:
90-64
Rating:
(0)
Q&A:
(0)
Hover image to zoom
90-64 has been discontinued
Discontinued August 8, 2013
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Competitive Cross Reference
Brochure
Competitive Cross Reference
Suggested Alternative:
395V 164 Potential Relay
Brand:
MARS
SKU:
19164
(1)
Order by
6PM
, receive 26 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
395v
-40°F to 130°F
Description
–
Unmatched Versatility
Features
Replaces thousands of OEM models
Universal break-off bracket for mounting flexibility
Guide to replace GE, RBM and other Steveco 90-#s included with each relay
Check Specification Sheet for Cross References and Operating Data
Specs
–
Application:
Heating
Temperature Range (F):
-40°F to 130°F
Voltage:
395v
Hertz:
50
60
Duty:
Continuous
Drop Out Max:
140
Pick Up Range:
245-275
DC Resistance:
7147
mA:
12.7
Nominal VA:
5
Inrush:
10 VA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video