Apply to be a TradeMaster!
Main product image of Transformer, 100VA, 60Hz, 120/208/240/480V Pri, 24V Sec, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 100VA, 60Hz, 120/208/240/480V Pri, 24V Sec, Foot Mount

SKU:
90-T100C4
Rating:
(1)
Q&A:
(1)
Transformer, 100VA, 60Hz, 120/208/240/480V Pri, 24V Sec, Foot Mount
Magnifying glass
Hover image to zoom
$87.51 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Specs

–
Application:

Heating

Air Conditioning

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

VA Rating:

100

Features:

Manual Reset

Mount:

Foot

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Small size but big power!

This transformer was perfect for our use. Small size, great VA output and great directions. Shipping was fast!
RB Man
Portage, WI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the size dimensions of this transformer?

Asked by Chris 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Dimensions for this item are 4" W x 2.62" H x 3.38" D

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy