Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Compression Fittings
Pilot Line Breakaway Nuts
Brass Compression Fitting For 1/4" Pilot Line Connections (7/16"-24 Thread)
Brand:
White Rodgers
SKU:
F69-0727
Rating:
(0)
Q&A:
(0)
Hover image to zoom
F69-0727 has been discontinued
Discontinued December 5, 2022
This product was discontinued by the manufacturer.
Product Highlights
–
1/4"
Description
–
Brass Compression Fitting For 1/4" Pilot Line Connections (7/16"-24 Thread)
Specs
–
Size:
1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/4" x 5' Pilot Burner Tubing w/ Fittings
SKU:
11-293
Robertshaw
1/4" OD Brass Compression Union (Lead Free)
SKU:
BCU025
Bluefin
Compression Fitting For 1/4 inch OD Pilot Tubing (0.78"), 386449-1
SKU:
386449-1
Resideo
1/4" x 60" Roll of Aluminum Pilot Gas Tubing
SKU:
Y99AR-1H
Baso Gas Products
×
Video