Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Replacement Filters
White Rodgers Replacement Filters
16" x 25" x 4" Filter Media, MERV 8 (3 pack)
Brand:
White Rodgers
SKU:
FR1400M-108
Rating:
(2)
Q&A:
(0)
Hover image to zoom
FR1400M-108 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Install Instructions
Brochure
Install Instructions
Product Highlights
–
16" x 25" x 4"
8 MERV Rating
Synthetic
Description
–
16" x 25" x 4" Filter Media, MERV 8 (3 pack)
Includes installation arrow to indicate airflow direction
CFM Rating: 1400
Overall Dimensions Nominal Size: 16" x 25" x 4"
Actual Size: 15-1/2"H X 24-1/2"W X 3-3/4"D
Specs
–
Material:
Synthetic
MERV:
8
Product Type:
Media Filter
Size:
16" x 25" x 4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
TrueDRY Replacement Filter for DR90, DR120
SKU:
50070171-002
Honeywell Home
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Best Price on Emerson Furnace Filters
Good price. Quick delivery. No shipping damage.
Norm
St. Louis, MO
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Best Price on Emerson Furnace Filters
Best price I could find on these original Emerson filters. Well packaged, arrived with no damage. Quick delivery.
Norm
St. Louis, MO
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video