Apply to be a TradeMaster!
Main product image of UV Germicidal Light System
Magnifying glass
Hover image to zoom

UV Germicidal Light System

SKU:
UV702A-16
Rating:
(0)
Q&A:
(0)
UV Germicidal Light System
Magnifying glass
Hover image to zoom
UV702A-16 has been discontinued
Discontinued October 17, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
18, 36 Watts

Description

–
UV702A-16, The Emerson Complete HVAC UVC light system designed for HVAC air stream disinfection and surface irradiation.

Features:
  • 18-watt single or 36-watt dual bulb UVC lamp
  • Covers most applications
  • Quick and easy to install
  • Effective UVC treatment on Return-air duct and A-coil locations
  • Reduces or prevents mold growth on HVAC coils, allowing them to operate at peak efficiency

Specifications:
  • 16" Bulb Style - Double Bulb
  • Operating Voltage - 120 Volt
  • Overall Dimensions - 3” X 3” UVC Magnetic Mounting Bracket
  • Overall Dimensions - Single Bulb - 16”
  • Overall Dimensions - 1.75 to 2” UVC Duct Opening (other mounting options available)

Specs

–
Voltage:

120v

Wattage:

18

36

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm