Apply to be a TradeMaster!
Main product image of MaxiFlex 2-Meter Insulated Folding Ruler
Magnifying glass
Hover image to zoom

MaxiFlex 2-Meter Insulated Folding Ruler

Brand:
Wiha
SKU:
61630-WIHA
Rating:
(0)
Q&A:
(0)
MaxiFlex 2-Meter Insulated Folding Ruler
Magnifying glass
Hover image to zoom
$19.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Power Source
Manual
Product Highlight: Material
Fiberglass
Product Highlight: Length (Inches)
6-1/4" Length

Description

–

Features:

  • 2-meters (79-inches) long fully extended and 9-inches long folded
  • Rigid 10 section design for solid construction that won't snap or bend
  • Lock-in-place stop-joints with stainless steel spring for 90 and 180-degrees angles
  • Black on red markings for clear visual measurement readings
  • Deep-embossed hatch marks on both sides and edges for precise readings in 1/16th increments

Specs

–
Material:

Fiberglass

Size:

2"

Length (Inches):

6-1/4"

Product Type:

Tool

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy