Apply to be a TradeMaster!
Stratos MAXO CIF-Module BACnet MS/TP

Stratos MAXO CIF-Module BACnet MS/TP

Brand:
Wilo
SKU:
2190367
Rating:
(0)
Q&A:
(0)
Stratos MAXO CIF-Module BACnet MS/TP
$186.62 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Stratos Series Pumps

Description

–
BACnet (Building Automation and Control Networks) is a network protocol for building automation. By connecting to BACnet with the MS/TP protocol, for the first time, universal communication is possible between field devices and control technology with a freely usable standard. The strengths of BACnet lie in its global standardization as a vendor-neutral and open protocol, its self-documentation, and the associated robustness and reliability in terms of engineering and operation.

Networking of field devices made easy With the MS/TP medium RS485, Wilo offers an easy way of networking field devices with BACnet. Here, Wilo supports the maximum possible speed of 76,800 Baud. Routers can be used for the transition to other media, such as BACnet/IP or BACnet Ethernet in accordance with ISO 8802-3.

Interface modules as retrofittable plug-in modules for extending the communication interfaces of the pump in accordance with various standards and protocol variants according to type key.
General functions
    Serial, digital interface for connection to building automation (BA) for the transfer of data points as:
  • Control commands to the pump
  • Messages from the pump
  • Process values


Technical Data:
  • Line type: Bus cable, twisted in pairs, shielded, 1 x 2 x 0.5 mm2 / 120 characteristic impedance (line type B in accordance with TIA 485-A)
  • Line length: 1000 m
  • Spur line: not permitted
  • Terminal cross-section: 1,5 mm2
  • Interface: RS485 (TIA-485A), optically insulated
  • Speed: 9600,19200, 38400, 76800 kBit/s
  • Protocol: BACnet MS/TP version 1 revision 4
  • Profile: BACnet Smart Sensor, Smart Actor (B-SS, B-SA)

Specs

–
Used With:

Stratos Series Pumps

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy