Apply to be a TradeMaster!
Main product image of 2" FNPT Cast Iron Flange Kit
Magnifying glass
Hover image to zoom

2" FNPT Cast Iron Flange Kit

Brand:
Wilo
SKU:
2705027
Rating:
(1)
Q&A:
(0)
2" FNPT Cast Iron Flange Kit
Magnifying glass
Hover image to zoom
$109.18 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
Top S Series Pumps, Stratos Series Pumps

Description

–
2" Cast Iron FNPT Flange Kit

Includes:
  • (2) Flanges
  • (8) Nuts
  • (8) Bolts
  • (2) Gaskets

Specs

–
Material:

Cast Iron

Type:

Pump Flanges

Connection Size:

2"

Connection Type:

Threaded

Used With:

Top S Series Pumps

Stratos Series Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Check before heading for jobsite

This flange kit came with 1 1/2" bolts. 2" bolts are required to get the nuts on and tightened. NOT a good deal when you are miles from the nearest bolt supplier. I contacted Supplyhouse by email to let them know the supplier's mistake cost my customer and my company several hours of downtime but they did not reply.
TK
Tulsa, OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy