Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Wilo Z-15 Pump Parts
Digital Timer
Brand:
Wilo
SKU:
2706099
Rating:
(1)
Q&A:
(0)
Hover image to zoom
2706099 has been discontinued
Discontinued October 11, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Z 15+ Constant Speed Circulating Pump with Timer
Brand:
Wilo
SKU:
3396500
(0)
Order by
today
, receive 5 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Z-15 Series Pumps
Description
–
Weekly Programmable Digital Timer
Specs
–
Type:
Timer
Application:
Heating
Used With:
Z-15 Series Pumps
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Control unit has worked great.
The purchase of the control unit saved us money in plumber costs. Setup was easy.
Veteran
Colorado
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video