Apply to be a TradeMaster!
3-1/2" PS1 100 Series Pressure Gauge (0-200 PSI) w/ 3-1/2" Back Flange

3-1/2" PS1 100 Series Pressure Gauge (0-200 PSI) w/ 3-1/2" Back Flange

SKU:
P1S239-35QBF
Rating:
(0)
Q&A:
(0)
3-1/2" PS1 100 Series Pressure Gauge (0-200 PSI) w/ 3-1/2" Back Flange
$71.16 each
Backorder
Backorder
Get it Tue, Aug 11 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Mount
Bottom
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Specs

Product Type:

Pressure Gauge

Dial Size:

3-1/2"

Connection Size:

1/4"

Measures:

Pressure

Mount:

Bottom

Application:

Pressure

PSI Range:

0-200

Max Pressure (PSI):

200

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy