Apply to be a TradeMaster!
Main product image of 4.5" P3S 300 Aluminum Dual Scale Pressure Gauge w/ Brass Internals
Magnifying glass
Hover image to zoom

4.5" P3S 300 Aluminum Dual Scale Pressure Gauge w/ Brass Internals

SKU:
P3S6002
Rating:
(0)
Q&A:
(0)
4.5" P3S 300 Aluminum Dual Scale Pressure Gauge w/ Brass Internals
Magnifying glass
Hover image to zoom
$257.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Aluminum

Description

–
**Image may not represent actual product.**

Description & Features:
  • Heavy duty, highly accurate aluminum case gauge
  • ±0.5% accuracy
  • Brass or stainless steel internals
  • Large, easy-to-read dial
  • CRN registered
  • 5 year warranty

Applications:
  • Use on air, steam, oil, fresh water
  • Boiler and control room

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-30

Max Pressure (PSI):

30

Internals:

Brass

Type:

Dry

Material:

Aluminum

Accuracy:

± 0.5%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy