Apply to be a TradeMaster!
Main product image of 90 Series 1-1/2" Pressure Gauge, 1/8" NPT Back-Mounted Connection (0-160 PSI)
Magnifying glass
Hover image to zoom

90 Series 1-1/2" Pressure Gauge, 1/8" NPT Back-Mounted Connection (0-160 PSI)

SKU:
P9S901421
Rating:
(0)
Q&A:
(0)
90 Series 1-1/2" Pressure Gauge, 1/8" NPT Back-Mounted Connection (0-160 PSI)
Magnifying glass
Hover image to zoom
$25.79 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Back

Description

–
Description & Features:
  • A general-purpose gauge that is serviceable and pulsation resistant
  • 1.5” (40mm) to 3.5” (90mm) dial sizes
  • Dampened movement combined with a flutterless pointer
  • Removable lens
  • Zero-adjustment
  • ASME B40.100 compliant
  • CRN registered
  • ±2-1-2% accuracy
  • 5 year warranty
  • Applications:
    • Compressors, filters, regulators, water pumps, paint sprayers and a variety of other rapid pressure fluctuation applications
    • Suitable for non-clogging and non-corroding media
  • Specs

    –
    Connection Size:

    1/8"

    Product Type:

    Pressure Gauge

    Dial Size:

    1-1/2"

    Connection Type:

    1/8" NPT

    Measures:

    Pressure

    PSI Range:

    0-160

    Max Pressure (PSI):

    160

    Type:

    Dry

    Material:

    Steel

    Mount:

    Back

    Ambient Operating Temperature:

    -40°F to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy