Apply to be a TradeMaster!
Main product image of 1-1/2" PEM Dual Scale Economy Pressure Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom

1-1/2" PEM Dual Scale Economy Pressure Gauge (0-30 PSI)

SKU:
PEM1400
Rating:
(0)
Q&A:
(0)
1-1/2" PEM Dual Scale Economy Pressure Gauge (0-30 PSI)
Magnifying glass
Hover image to zoom
$12.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Back

Description

–
Description & Features:
  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

1-1/2"

Connection Type:

1/8" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-30

Max Pressure (PSI):

30

Internals:

Brass

Material:

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy