Apply to be a TradeMaster!
Main product image of 2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom

2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)

SKU:
PEM1404
Rating:
(0)
Q&A:
(0)
2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom
$7.91 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Mount
Back

Description

–


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

1/8" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Connection Size:

1/8"

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy