| Product Type: | Pressure Gauge |
|---|---|
| Dial Size: | 2-1/2" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-15 |
| Max Pressure (PSI): | 15 |
| Material: | Steel |
| Type: | Dry |
| Internals: | Brass |
| Accuracy: | ± 3-2-3% |
| Ambient Operating Temperature: | -40°F to 150°F |
| Mount: | Back |
Be the first to write a review.
Hello David, yes this can be used for a residential steam boiler as well as other plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors units. However, it cannot be used in any potable water applications.