Apply to be a TradeMaster!
Main product image of 2-1/2" PEM Dual Scale Economy Pressure Gauge, Lead Free (0-600 PSI)
Magnifying glass
Hover image to zoom

2-1/2" PEM Dual Scale Economy Pressure Gauge, Lead Free (0-600 PSI)

SKU:
PEM218LF
Rating:
(0)
Q&A:
(0)
2-1/2" PEM Dual Scale Economy Pressure Gauge, Lead Free (0-600 PSI)
Magnifying glass
Hover image to zoom
$23.79 each
In Stock
In Stock
Get 17 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • Most economical, all-purpose pressure gauge
  • 2-1/2" dial size
  • Friction bezel rings
  • Black steel case
  • Brass or lead free brass wetted parts
  • ASME B40.100 compliant (EN837-1 available)
  • ±3-2-3% accuracy
  • CRN registered
  • 1/4" bottom connection
  • Lead free version NSF-61-372 certified
  • 5 year warranty

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-600

Max Pressure (PSI):

600

Type:

Dry

Material:

Steel

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Socket:

Brass

Bourdon Tube:

Phosphor Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy