Shop Resideo Sale
Main product image of 3-1/2" Black Plastic Case Sprinkler Gauge for Air/Water Media, 1/4" Bottom NPT (0-300 PSI)
Magnifying glass
Hover image to zoom

3-1/2" Black Plastic Case Sprinkler Gauge for Air/Water Media, 1/4" Bottom NPT (0-300 PSI)

SKU:
PFE3935R1
Rating:
(0)
Q&A:
(0)
3-1/2" Black Plastic Case Sprinkler Gauge for Air/Water Media, 1/4" Bottom NPT (0-300 PSI)
Magnifying glass
Hover image to zoom
$29.58 each
In Stock
In Stock
Get 16 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Mount
Bottom

Description

–
Winters Instruments PFE Series Sprinkler Gauge is ideally suited for fire sprinkler systems and firefighting equipment. 3.5 in. white aluminum dial with black and red markings. Black plastic case. Polycarbonate, threaded on lens. Brass socket and movement. Phosphor bronze bourdon tube. Black aluminum pointer. Silver alloy weld. Working pressure is a maximum 75% of full scale value. Ambient temperature is -40 to 150°F. IP52 enclosure rating. +/-3-2-3% ASME Grade B accuracy. 1/4 in. NPT bottom connection. Pressure range of 0-300 psi.

Features:
  • Specially designed for fire sprinkler systems
  • Suitable for air and water media
  • Corrosion resistant case
  • Dual scale (psi/kpa) and single scale (psi) pressure ratings
  • Approved by Factory Mutual (FM) and listed by Underwriter Laboratory (UL-393), USA and Canada
  • Internal pointer over-travel stop
  • ASME B40.100 compliant
  • CRN registered
  • 5 year warranty

Specs

–
Connection Size:

1/4"

Product Type:

Pressure Gauge

Dial Size:

3-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-300

Max Pressure (PSI):

300

Type:

Dry

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Phosphor Bronze

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy