Apply to be a TradeMaster!
Main product image of 4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/2" Bottom (0-160 PSI)
Magnifying glass
Hover image to zoom

4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/2" Bottom (0-160 PSI)

SKU:
PFP660
Rating:
(0)
Q&A:
(0)
4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/2" Bottom (0-160 PSI)
Magnifying glass
Hover image to zoom
$208.36 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Description

–
Product Features
  • Liquid filled stainless steel case protects against vibration and pulsation
  • Bayonet ring
  • Highly accurate
  • Back, bottom, or panel mounted
  • Under and overload stops
  • Ventable plug on 2.5" to 4.5" stainless steel and 4.5" brass bottom mount and 4" stainless steel back mount gauges
  • 1/2" NPT bottom connection
  • Stainless steel or brass wetted parts
  • Restrictor screw standard on dual scale (optional on single scale)
  • Dry case available
  • ASME B40.100 compliant (EN837-1 available)
  • RoHS compliant (SS internals only)
  • CRN registered
  • 5 year warranty

Specs

–
Connection Size:

1/2"

Product Type:

Pressure Gauge

Dial Size:

4"

Connection Type:

1/2" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-160

Max Pressure (PSI):

160

Type:

Liquid Filled

Material:

Stainless Steel

Accuracy:

± 1%

Ambient Operating Temperature:

-4°F to 150°F

Mount:

Bottom

Socket:

Stainless Steel

Bourdon Tube:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy