Apply to be a TradeMaster!
2-1/2" Single Scale Premium Stainless Steel Liquid Filled Gauge (0-30 PSI)

2-1/2" Single Scale Premium Stainless Steel Liquid Filled Gauge (0-30 PSI)

Brand:
Winters Instruments
SKU:
PFP922R125FFSG25NR
Rating:
(0)
Q&A:
(0)
2-1/2" Single Scale Premium Stainless Steel Liquid Filled Gauge (0-30 PSI)
$94.89 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Panel

Description

–
Description & Features:
  • Liquid filled stainless steel case protects against extreme vibration and pulsation
  • center back mount with front flange for panel mounting
  • Bayonet ring
  • Dual and single scale available (psi/kPa & psi only)
  • Stainless steel wetted parts
  • Restricted orifice standard on dual scale (optional on single scale)
  • Safety glass
  • ASME B40.100 compliant (EN837-1 available)
  • CRN registered
  • 5 year warranty

Applications:
  • Outdoor and severe ambient and process conditions
  • Use where harmful vibration and pulsation are present
  • Panel builders in hydraulic equipment, oil field equipment, pumps, compressors and process industries

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Type:

Liquid Filled

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Max Pressure (PSI):

30

PSI Range:

0-30

Material:

Stainless Steel

Accuracy:

± 1.5%

Movement:

Stainless Steel

Socket:

Stainless Steel

Bourdon Tube:

Stainless Steel

Mount:

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy