| Connection Size: | 1/4" |
|---|---|
| Type: | Liquid Filled |
| Product Type: | Pressure Gauge |
| Dial Size: | 2" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-400 |
| Max Pressure (PSI): | 400 |
| Material: | Polycarbonate Stainless Steel |
| Accuracy: | ± 2.5% |
| Socket: | Stainless Steel |
| Bourdon Tube: | Stainless Steel |
| Mount: | Bottom |