| Connection Size: | 1/4" |
|---|---|
| Type: | Liquid Filled |
| Product Type: | Pressure Gauge |
| Dial Size: | 4" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-30 |
| Max Pressure (PSI): | 30 |
| Hg Vacuum/kPa: | 30" |
| Material: | Stainless Steel |
| Accuracy: | ± 1.5% |
| Movement: | Brass |
| Socket: | Brass |
| Bourdon Tube: | Brass |
| Mount: | Bottom |
| Ambient Operating Temperature: | -4°F to 150°F |