| Ambient Temperature: | -4°F to 150°F |
|---|---|
| Measures: | Pressure |
| Max Pressure (PSI): | 200 |
| Product Type: | Pressure Gauge |
| Dial Size: | 4" |
| Connection Size: | 1/4" |
| Connection Type: | SAE Flare |
| Accuracy: | ± 1.5% |
| Material: | Stainless Steel |
| Warranty: | 5 Year |
| Type: | Liquid Filled |
| Mount: | Bottom |