| Product Type: | Pressure Gauge |
|---|---|
| Type: | Liquid Filled |
| Dial Size: | 4" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-600 |
| Max Pressure (PSI): | 600 |
| Material: | Polycarbonate Stainless Steel |
| Accuracy: | ± 1.5% |
| Movement: | Brass |
| Socket: | Brass |
| Bourdon Tube: | Brass |
| Mount: | Bottom |