The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (30" Hg Vac/kPa)
Magnifying glass
Hover image to zoom

2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (30" Hg Vac/kPa)

SKU:
PFQ801
Rating:
(0)
Q&A:
(0)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (30" Hg Vac/kPa)
Magnifying glass
Hover image to zoom
$37.21 each
In Stock
In Stock
Get 2 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Material
Polycarbonate, Stainless Steel
Product Highlight: Mount
Bottom

Description

**Image may not represent actual product.**

Description & Features:
  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Brass and stainless steel internals
  • Restricted orifice
  • Crimp-On bezel
  • CRN registered
  • 5 year warranty


Applications:
  • Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in harsh environments


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

Product Type:

Pressure Gauge

Type:

Liquid Filled

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Hg Vacuum/kPa:

30"

Material:

Polycarbonate

Stainless Steel

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy