| Connection Size: | 1/4" |
|---|---|
| Min Temp (F): | -4°F |
| Max Temp (F): | 150°F |
| Type: | Liquid Filled |
| Product Type: | Pressure Gauge |
| Dial Size: | 2-1/2" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-3000 |
| Max Pressure (PSI): | 400 3000 |
| Material: | Polycarbonate Stainless Steel |
| Accuracy: | ± 1.5% |
| Movement: | Brass |
| Socket: | Brass |
| Bourdon Tube: | Brass |
| Mount: | Bottom |