Apply to be a TradeMaster!
Main product image of 2-1/2" Brass Liquid Filled Gauge, 1/4" Back NPT w/ Brass Internals (0-5000 PSI)
Magnifying glass
Hover image to zoom

2-1/2" Brass Liquid Filled Gauge, 1/4" Back NPT w/ Brass Internals (0-5000 PSI)

SKU:
PFQ912R1
Rating:
(0)
Q&A:
(0)
2-1/2" Brass Liquid Filled Gauge, 1/4" Back NPT w/ Brass Internals (0-5000 PSI)
Magnifying glass
Hover image to zoom
$32.74 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Back

Description

–
  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Brass or stainless steel internals
  • Restricted orifice standard on dual scale
  • Ventable plug on 2.5” (63mm) and 4” (100mm) bottom mount (excluding SAE connection)
  • Crimp-On bezel
  • Single (psi) or dual scale (psi/kPa)/(psi/bar) available
  • Optional U-Clamps and front flanges
  • Dry case available
  • ASME B40.100 compliant (EN837-1 available on 2” (50mm) dial and up)
  • CRN registered
  • 5 year warranty

Specs

–
Type:

Liquid Filled

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-5000

Max Pressure (PSI):

100

Material:

Stainless Steel

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy