| Min Temp (F): | -40°F |
|---|---|
| Max Temp (F): | 150°F |
| Connection Size: | 1/4" |
| Product Type: | Pressure Gauge |
| Dial Size: | 2-1/2" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-10 |
| Max Pressure (PSI): | 10 |
| Material: | Steel |
| Type: | Dry |
| Accuracy: | ± 3-2-3% |
| Movement: | Brass |
| Socket: | Brass |
| Mount: | Bottom |