Shop Resideo Sale
Main product image of 2.5" Steel Low Pressure Gauge, Back Mount (0-5 psi/kPa)
Magnifying glass
Hover image to zoom

2.5" Steel Low Pressure Gauge, Back Mount (0-5 psi/kPa)

SKU:
PLP344
Rating:
(0)
Q&A:
(0)
2.5" Steel Low Pressure Gauge, Back Mount (0-5 psi/kPa)
Magnifying glass
Hover image to zoom
$73.74 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Steel

Description

–
2.5" Steel Low Pressure Gauge (0-15" Water/OZ)

Description & Features:
  • Highly accurate reading of low pressures
  • Brass or stainless steel wetted parts
  • Ranges from 15" H2O/oz to +10 psi
  • CRN registered
  • 5 year warranty

Applications:
  • Suitable for measuring gaseous media both corrosive and non-corrosive
  • Used to measure natural gas pressure as well as air flow indications and leak detection
  • Vacuum pumps, air compressors, air filters, gas burners, vacuum ovens, suction regulators and respirators

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (F):

150°F

Measures:

Pressure

Min Temp (F):

-40°F

Max Pressure (PSI):

5

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Size:

1/4"

Connection Type:

Threaded

Material:

Steel

Warranty:

5 Year

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy