Apply to be a TradeMaster!
4-1/2" Process Pressure Gauge, 1/2" MNPT (0-60 PSI)

4-1/2" Process Pressure Gauge, 1/2" MNPT (0-60 PSI)

Brand:
Winters Instruments
SKU:
PPC5063R1G
Rating:
(0)
Q&A:
(0)
4-1/2" Process Pressure Gauge, 1/2" MNPT (0-60 PSI)
$155.47 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI

Specs

–
Connection Size:

1/2"

Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Type:

Liquid Filled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy