Apply to be a TradeMaster!
1/2" NPT Schedule 40 Steel SSP Siphon

1/2" NPT Schedule 40 Steel SSP Siphon

Brand:
Winters Instruments
SKU:
SSP555
Rating:
(0)
Q&A:
(0)
1/2" NPT Schedule 40 Steel SSP Siphon
$46.46 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Description & Features:
  • On steam service, the syphon will prevent hot steam from entering a pressure gauge, diaphragm seal or transmitter
  • Available in brass/steel for non-corrosive applications and stainless steel for corrosive applications
  • CRN registered
  • 1 year warranty

Application:
  • Recommended for applications involving temperatures above 100°F (37°C).

Specifications:
  • Material - Schedule 40 steel coil welded, schedule 40 brass seamless, schedule 40, 80, 160 steel coil seamless, 304 SS seamless, or 316 SS seamless
  • Style - 180 degree coil
  • Connection - 1/4" NPT male x 1/4" NPT male or 1/2" NPT male x 1/2" NPT male
  • Maximum Operating Pressure - Schedule 40 welded: Steel suitable up to 175 psi at 340°F (171°C) Schedule 40 seamless: Brass, steel, 304 SS, 316 SS suitable up to 500 psi at 680°F (360°C) Schedule 80 seamless: Steel, 304 SS, 316 SS suitable up to 1,650 psi at 630°F (332°C) Schedule 160 seamless: Steel, 304 SS, 316 SS suitable up to 3,200 psi at 1,100°F (548°C)


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Syphon

Connection Size:

1/2"

Connection Type:

Threaded

Material:

Steel

Max Operating Pressure:

500 psi

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy