Apply to be a TradeMaster!
Main product image of 5" 5AS Straight Thermometer with Thermowell (30°F to 300°F & 0°C to 150°C)
Magnifying glass
Hover image to zoom

5" 5AS Straight Thermometer with Thermowell (30°F to 300°F & 0°C to 150°C)

SKU:
TAS134
Rating:
(0)
Q&A:
(0)
5" 5AS Straight Thermometer with Thermowell (30°F to 300°F & 0°C to 150°C)
Magnifying glass
Hover image to zoom
$101.92 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (C)
150°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Min Temp (F)
30°F Min Temp

Description

–
Description & Features:
  • An all-purpose, economical thermometer with a vertical sensing tube and case
  • Separable brass, lead free brass or stainless steel thermowell
  • Impact resistant ABS case
  • Red liquid-in glass
  • Dual scale (°F & °C)
  • Back or bottom connected
  • 1/2" NPT process connection
  • 5 year warranty

Application:
  • Hot water lines, boilers, heating, ventilation and air conditioning.

Specifications:
  • Aluminum, painted white with black markings
  • Case - 5" (125mm) Black ABS
  • Lens - Glass
  • Tube - Glass, cushioned
  • Liquid Filling - Kerosene, tinted red
  • Stem - Brass
  • Swivel Nut - Brass
  • Thermowell TAS: Brass 1/2" NPT standard, TAS-LF: TAS: Lead free brass 1/2" NPT standard
  • Operating Pressure - Maximum 710 psi (50 kg/cm2)
  • Ambient Temperature -40°F to 122°F (-40°C to 50°C)
  • Process Temperature -40°F to 400°F (-40°C to 200°C)
  • Accuracy - ±2% of full scale
  • Enclosure Rating - IP50

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (F):

300°F

Product Type:

Thermometer

Connection Size:

1/2"

Connection Type:

Threaded

Max Temp (C):

150°C

Min Temp (C):

0°C

Min Temp (F):

30°F

Type:

Liquid Filled

Measures:

Celsius

Fahrenheit

Warranty:

5 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy