Apply to be a TradeMaster!
Main product image of 5" 5AS Angle Thermometer with Thermowell, Lead Free (30°F to 240°F & 0°C to 115°C)
Magnifying glass
Hover image to zoom

5" 5AS Angle Thermometer with Thermowell, Lead Free (30°F to 240°F & 0°C to 115°C)

SKU:
TAS150LF
Rating:
(0)
Q&A:
(0)
5" 5AS Angle Thermometer with Thermowell, Lead Free (30°F to 240°F & 0°C to 115°C)
Magnifying glass
Hover image to zoom
$78.67 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Temp (C)
115°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Product Features
  • An all-purpose, economical thermometer with a vertical sensing tube and case
  • Separable brass, lead free brass or stainless steel thermowell
  • Impact resistant ABS case
  • Red liquid-in glass
  • Dual scale (°F & °C)
  • Straight or angle connection
  • 1/2” NPT process connection
  • ASME B40.200 ASTM E2251 compliant
  • RoHS compliant (with SS thermowell only)
  • 5 year warranty

Specs

–
Product Type:

Thermometer

Connection Size:

1/2"

Connection Type:

NPT

Max Temp (C):

115°C

Min Temp (C):

0°C

Min Temp (F):

30°F

Max Temp (F):

240°F

Mount:

Back

Type:

Liquid Filled

Measures:

Fahrenheit

Celsius

Warranty:

5 Year

Lead Free:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy