Apply to be a TradeMaster!
Main product image of 1" TBM Bi-Metal Pocket Thermometer w/ 5" Stem (50- Degree (F) to 500-Degree (F) & 10-Degree (C) to 260-Degree (C))
Magnifying glass
Hover image to zoom

1" TBM Bi-Metal Pocket Thermometer w/ 5" Stem (50- Degree (F) to 500-Degree (F) & 10-Degree (C) to 260-Degree (C))

SKU:
TBM10050B11
Rating:
(0)
Q&A:
(0)
1" TBM Bi-Metal Pocket Thermometer w/ 5" Stem (50- Degree (F) to 500-Degree (F) & 10-Degree (C) to 260-Degree (C))
Magnifying glass
Hover image to zoom
$19.19 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
500°F Max Temp
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Mount
Back
Product Highlight: Min Temp (C)
10°C Min Temp
Product Highlight: Max Temp (C)
260°C Max Temp

Description

–
Product Features:
  • General purpose, versatile dial, 304 stainless steel thermometer
  • Bi-metallic sensing element for reliable readings
  • Back connection
  • Welded stem
  • +/- 1% accuracy
  • Anti-parallax dial that reduces operator reading errors 3" (75mm) -6" (150mm)
  • Recalibrator screw is standard on all dial sizes
  • Use with TBR or TWF thermowells
  • ASME B40.200 compliant
  • 5 year warranty
Applications:
  • Industrial process, heating and air conditioning, ventilation and waste water
  • Commercial installations such as barbecues, home brewing systems and cooking devices

Specs

–
Product Type:

Thermometer

Stem Length:

5"

Dial Size:

1"

Sensing Element:

Bi-Metallic Coil

Max Temp (F):

500°F

Min Temp (F):

50°F

Measures:

Fahrenheit

Warranty:

5 Year

Mount:

Back

Min Temp (C):

10°C

Max Temp (C):

260°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy