| Product Type: | Thermometer |
|---|---|
| Stem Length: | 2-1/2" |
| Dial Size: | 2" |
| Sensing Element: | Bi-Metallic Coil |
| Min Temp (C): | 10°C |
| Max Temp (C): | 200°C |
| Max Temp (F): | 400°F |
| Min Temp (F): | 50°F |
| Measures: | Celsius Fahrenheit |
| Warranty: | 5 Year |
| Mount: | Back |
| Connection Size: | 1/4" |
| Connection Method: | Threaded |
| Connection Type: | MNPT |