Apply to be a TradeMaster!
Main product image of 3" TBM Bi-Metal Thermometer w/ 4" Stem (20°F to 240°F)
Magnifying glass
Hover image to zoom

3" TBM Bi-Metal Thermometer w/ 4" Stem (20°F to 240°F)

SKU:
TBM30040B18
Rating:
(0)
Q&A:
(0)
3" TBM Bi-Metal Thermometer w/ 4" Stem (20°F to 240°F)
Magnifying glass
Hover image to zoom
$78.60 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • A general purpose, versatile 1" (25mm) to 6" (150mm) dial, 304 stainless steel thermometer
  • Bi-metallic sensing element for reliable readings
  • Back, bottom or adjustable angle connection
  • Welded stem length from 2.5" (63mm) and up
  • ±1% accuracy
  • Anti-parallax dial that reduces operator reading errors
  • External recalibration screw is standard on the 2" (50mm) to 6" (150mm) dials
  • 5 year warranty

Specs

–
Product Type:

Thermometer

Connection Size:

1/2"

Connection Type:

Threaded

Sensing Element:

Bi-Metallic Coil

Dial Size:

3"

Min Temp (F):

20°F

Max Temp (F):

240°F

Stem Length:

4"

Type:

Dry

Measures:

Fahrenheit

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy