Apply to be a TradeMaster!
Main product image of 3" TBM Bi-Metal Thermometer w/ 12" Stem
Magnifying glass
Hover image to zoom

3" TBM Bi-Metal Thermometer w/ 12" Stem

SKU:
TBM31120
Rating:
(0)
Q&A:
(0)
3" TBM Bi-Metal Thermometer w/ 12" Stem
Magnifying glass
Hover image to zoom
$172.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Bottom
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Image may not be exact representation of item.

Winters Instruments 3" TBM Bi-Metal Thermometer w/ 12" Stem

Specifications
  • A general purpose, versatile 1" (25mm) to 6" (150mm) dial, 304 stainless steel thermometer
  • Bi-metallic sensing element for reliable readings
  • Back, bottom or adjustable angle connection
  • Welded stem length from 2.5" (63mm) and up
  • ±1% accuracy
  • Anti-parallax dial that reduces operator reading errors (3" (75mm) - 6" (150mm))
  • Recalibrator screw is standard on all dial sizes
  • ASME B40.200 compliant
  • RoHS compliant
  • 5 year warranty

Specs

–
Connection Size:

1/2"

Product Type:

Thermometer

Sensing Element:

Bi-Metallic Coil

Dial Size:

3"

Stem Length:

12"

Mount:

Bottom

Measures:

Fahrenheit

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy