Apply to be a TradeMaster!
Main product image of 1" TBR Stainless Steel Bi-Metal Threaded Thermowell w/ 4" Stem
Magnifying glass
Hover image to zoom

1" TBR Stainless Steel Bi-Metal Threaded Thermowell w/ 4" Stem

SKU:
TBR35100-2
Rating:
(0)
Q&A:
(0)
1" TBR Stainless Steel Bi-Metal Threaded Thermowell w/ 4" Stem
Magnifying glass
Hover image to zoom
$69.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Description & Features:
  • Available in a wide range of materials for use on most applications
  • Standard "stepped construction" offering is complemented by an array of custom thermowells including: straight, tapered, sanitary and flanged configurations
  • CRN registered
  • 1 year warranty

Application:
  • Allows for the creation of a sealed system, whereby the thermometer can be removed from the application without the need for shutting down or draining the system
  • To protect the thermometer from possible exposure to the process media.

Specifications:
  • Thermometer Connection - 1/2" NPT female connection standard. Other thread sizes are available upon request.
  • Process Connection - 1/2", 3/4" or 1" NPT connection standard. Other thread sizes are available upon request.
  • Bore - 0.260" (6.5mm) bore standard
  • Construction- Stepped construction standard. Tapered construction available upon request
  • Material - Stainless Steel


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Bore:

0.26"

Product Type:

Thermowell

Connection Size:

1"

Connection Type:

Threaded

Material:

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy