Apply to be a TradeMaster!
Main product image of 2-1/2" HVAC Remote Reading Thermometer w/ Front Flange
Magnifying glass
Hover image to zoom

2-1/2" HVAC Remote Reading Thermometer w/ Front Flange

SKU:
THR3214090R4
Rating:
(0)
Q&A:
(0)
2-1/2" HVAC Remote Reading Thermometer w/ Front Flange
Magnifying glass
Hover image to zoom
$128.44 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
60°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Mount
Panel

Description

–
Features:
  • An economical thermometer for remote reading applications
  • Stainless steel case
  • Vapour actuated
  • Panel mounted (Front Flange or U-Clamp)
  • Dual scale (°F & °C)
  • 9’ capillary length
  • ASME B40.200 compliant
  • 5 year warranty

Applications:
  • Freezers, walk-in refrigeration units, food storage cabinets, heating and ventilation. Widely specified in the HVAC, commercial and mechanical industry segments

Specs

–
Product Type:

Temperature Gauge

Type:

Liquid Filled

Front Flange

Dial Size:

2-1/2"

Measures:

Fahrenheit

Celsius

Max Temp (F):

60°F

Min Temp (F):

40°F

Accuracy:

± 2.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Phosphor Bronze

Mount:

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy