| Measures: | Fahrenheit Celsius |
|---|---|
| Dial Size: | 3-1/2" |
| Max Temp (F): | 240°F |
| Product Type: | Thermometer |
| Adjustability: | Adjustable |
| Connection Size: | 3/4" |
| Connection Type: | NPT |
| Max Temp (C): | 115°C |
| Min Temp (C): | 0°C |
| Min Temp (F): | 30°F |
| Type: | Liquid Filled |
| Warranty: | 5 Year |
| Mount: | Rotatable Bottom |