The Day Savers – A National Tradesmen Day Contest
Main product image of 3-1/2" TIM Industrial 9IT Thermometer w/ 6" Aluminum Case (30°F to 180°F & 0°C to 80°C)
Magnifying glass
Hover image to zoom

3-1/2" TIM Industrial 9IT Thermometer w/ 6" Aluminum Case (30°F to 180°F & 0°C to 80°C)

SKU:
TIM104-6A
Rating:
(0)
Q&A:
(0)
3-1/2" TIM Industrial 9IT Thermometer w/ 6" Aluminum Case (30°F to 180°F & 0°C to 80°C)
Magnifying glass
Hover image to zoom
$223.64 each
In Stock
In Stock
Get 2 Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
80°C Max Temp
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp

Description

Product Features
  • Widely specified in the industrial and commercial plumbing trade
  • Includes a separable brass or lead free brass thermowell
  • Can also be used with TIW/TIW-LF or TDF thermowells
  • 3.5” (90mm) and 6” (150mm) stem
  • Available in aluminum or Valox® (9”) case
  • Organic filled tube (magnifying)
  • Dual scale (°F & °C)
  • Adjustable angle connection and 360° case rotation for easy installation ASME B40.200 and ASTM E2251 compliant
  • CAN/CGSB-14.4-M88 compliant
  • ±1% accuracy
  • 5 year warranty

Specs

Product Type:

Thermometer

Adjustability:

Adjustable

Connection Type:

NPT

Connection Size:

3/4"

Min Temp (C):

0°C

Max Temp (C):

80°C

Max Temp (F):

180°F

Min Temp (F):

30°F

Type:

Liquid Filled

Warranty:

5 Year

Mount:

Rotatable Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy