Apply to be a TradeMaster!
Main product image of 3/4" TIW 304 SS Industrial 9IT Thermowell w/ 2-1/2" Insertion Length
Magnifying glass
Hover image to zoom

3/4" TIW 304 SS Industrial 9IT Thermowell w/ 2-1/2" Insertion Length

SKU:
TIW01-1
Rating:
(0)
Q&A:
(0)
3/4" TIW 304 SS Industrial 9IT Thermowell w/ 2-1/2" Insertion Length
Magnifying glass
Hover image to zoom
$57.98 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Product Features
  • Designed for use with all 9” (230mm) industrial thermometers to create a sealed system
  • Allows the easy replacement of thermometers without the need to shut down or drain the system
  • CAN/CGSB-14.4-M88 compliant
  • CRN registered
  • 5 year warranty

Specs

–
Product Type:

Thermowell

Connection Size:

3/4"

Connection Type:

Threaded

Insertion Length:

2-1/2"

Material:

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy