Designed for use with all 9" (228mm) industrial thermometers to create a sealed system
Allows the easy replacement of thermometers without the need to shut down or drain the system
CAN/CGSB-14.4-M88 Compliant
CRN registered
1 year warranty
Application:
HVAC, pipes, chill water and hot water lines.
Specifications:
Material TIW: Brass, AISI 304 SS, AISI 316 SS TIW-LF: Lead free brass
Bore Diameter 7/16" tapered
Form Stepped standard, straight available
Thermometer Connection 1-1/4" UNF
Process Connection 3/4" NPT male standard
3-1/2" with lagging.
Note: Do not use this item for any installation or repair of potable water applications.
This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).
This item is for non-potable (non-human consumption) water applications only.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.