Apply to be a TradeMaster!
Main product image of 3/4" TIW Brass Industrial 9IT 6-3/4" Thermowell w/ 2-1/2" Insertion Length
Magnifying glass
Hover image to zoom

3/4" TIW Brass Industrial 9IT 6-3/4" Thermowell w/ 2-1/2" Insertion Length

SKU:
TIW07
Rating:
(0)
Q&A:
(0)
3/4" TIW Brass Industrial 9IT 6-3/4" Thermowell w/ 2-1/2" Insertion Length
Magnifying glass
Hover image to zoom
$98.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Length (Inches)
6-3/4" Length

Description

–
Description & Features:
  • Designed for use with all 9" (228mm) industrial thermometers to create a sealed system
  • Allows the easy replacement of thermometers without the need to shut down or drain the system
  • CAN/CGSB-14.4-M88 Compliant
  • CRN registered
  • 1 year warranty

Application:
  • HVAC, pipes, chill water and hot water lines.

Specifications:
  • Material TIW: Brass, AISI 304 SS, AISI 316 SS TIW-LF: Lead free brass
  • Bore Diameter 7/16" tapered
  • Form Stepped standard, straight available
  • Thermometer Connection 1-1/4" UNF
  • Process Connection 3/4" NPT male standard
  • 3-1/2" without lagging.


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Thermowell

Connection Type:

Threaded

Connection Size:

3/4"

Insertion Length:

2-1/2"

Material:

Brass

Warranty:

1 Year

Length (Inches):

6-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy