Apply to be a TradeMaster!
Main product image of 2" TMT Dual Scale Surface Magnet Thermometer (0°F to 250°F & -20°C to 120°C)
Magnifying glass
Hover image to zoom

2" TMT Dual Scale Surface Magnet Thermometer (0°F to 250°F & -20°C to 120°C)

SKU:
TMT7412
Rating:
(1)
Q&A:
(0)
2" TMT Dual Scale Surface Magnet Thermometer (0°F to 250°F & -20°C to 120°C)
Magnifying glass
Hover image to zoom
$46.29 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Min Temp (C)
-20°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Mount
Magnetic

Description

–
Description & Features:
  • Provides an economical and accurate method to measuring the temperature on a flat metallic surface
  • 2" (50mm) dial
  • Dual scale (°F & °C)
  • 3 ranges available
  • Easy to install
  • 5 year warranty

Application:
  • Ductwork or motor housings.

Specifications:
  • Dial - 2" (50mm) aluminum with black and red markings
  • Case - Steel, painted black
  • Lens - Glass
  • Sensing Element Bi-metallic coil
  • Pointer Aluminum, painted black
  • Ambient/Process - Temperature Recommended maximum 75% of full scale value
  • Accuracy - ±2% of full scale
  • Enclosure Rating - IP52


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (F):

250°F

Min Temp (F):

0°F

Measures:

Fahrenheit

Celsius

Product Type:

Thermometer

Dial Size:

2"

Min Temp (C):

-20°C

Max Temp (C):

120°C

Type:

Dry

Warranty:

5 Year

Mount:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality

A well-built, easy to use and place anywhere you wish to know surface temperature of a furnace plenum or other.
Blackdog
Kalamazoo, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy