Apply to be a TradeMaster!
TNC Non-Contact Infrared Thermometer

TNC Non-Contact Infrared Thermometer

SKU:
TNC150
Rating:
(0)
Q&A:
(0)
TNC Non-Contact Infrared Thermometer
$269.60 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
-30°C Min Temp
Product Highlight: Max Temp (C)
550°C Max Temp
Product Highlight: Min Temp (F)
-22°F Min Temp
Product Highlight: Max Temp (F)
1022°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Description & Features:
  • A portable "point and shoot" infrared thermometer that measures remote surface temperatures
  • Digital readout (°F or °C)
  • Single hand operated
  • Uses less than 1 milliwatt of power
  • Auto power off feature to conserve battery
  • 9 volt battery powered
  • Fast response time (0.25 seconds)
  • 5 year warranty

Application:
  • To measure remote surface temperatures on bearings, electrical panels, assembly line machines, pumps and concrete construction.

Specifications:
  • Housing ABS
  • Dimensions 5.8" (h) x 4.1" (w) x 1.68" (d) (148mm x 105mm x 42mm)
  • Temp. Range -22°F to 1022°F (-30°C to 550°C)
  • Accuracy ±2%
  • Response Time 0.25 seconds
  • Field of View 10:1 with laser mark
  • Sensor Thermopile 6-14µm
  • Fixed Emissivity (E) 0.95
  • Laser Classification Class 2
  • Auto Power Off 10 seconds
  • Battery 9 Volt


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Thermometer

Response Time:

0.25 Seconds

Min Temp (C):

-30°C

Max Temp (C):

550°C

Min Temp (F):

-22°F

Max Temp (F):

1022°F

Battery Type:

9V

Dimensions (WxHxD):

4.1" x 5.8" x 1.68"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy