| Dial Size: | 3-1/2" |
|---|---|
| Max Temp (F): | 320°F |
| Product Type: | Thermometer |
| Adjustability: | Adjustable |
| Connection Size: | 3/4" |
| Connection Type: | NPT |
| Min Temp (C): | -45°C |
| Max Temp (C): | 160°C |
| Min Temp (F): | -50°F |
| Accuracy: | ±1% |
| Measures: | Celsius Fahrenheit |
| Type: | Liquid Filled Digital Solar |
| Warranty: | 5 Year |