Apply to be a TradeMaster!
Main product image of 8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Straight)
Magnifying glass
Hover image to zoom

8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Straight)

SKU:
TSW172
Rating:
(2)
Q&A:
(0)
8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Straight)
Magnifying glass
Hover image to zoom
$27.78 each
In Stock
In Stock
Get 7 Thu, Oct 8

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
5°C Min Temp
Product Highlight: Max Temp (C)
135°C Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (F)
280°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.


Applications:
  • Hot water lines, boilers and hydronic heating

Features:
  • An economical and accurate way to measure air or water temperatures
  • Separable brass or lead free brass thermowell
  • Bi-metallic element (dial type only)
  • Dual scale (°F & °C)
  • Dial type or vertical scale type
  • Easy to install
  • 1/2" NPT process connection
  • 5 year warranty

Specifications:
  • Scale/Case 8" (200mm) scale with steel case, painted white with black markings
  • Tube - #N-16 glass
  • Sensing Liquid - Organic fluid
  • Thermowell - TSW: Brass (HPB59-1), 1/2" NPT standard, separable TSW-LF: Lead free brass, 1/2" NPT standard, separable
  • Accuracy - ±1%

Specs

–
Product Type:

Thermometer

Dial Size:

8"

Connection Size:

3/4"

Min Temp (C):

5°C

Max Temp (C):

135°C

Min Temp (F):

40°F

Max Temp (F):

280°F

Type:

Dry

Accuracy:

±1%

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replacement

This item is a replacement for the one that went bad.
Helper
Missouri
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again.

This is as per expectation.
Syed
Carteret, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy