Apply to be a TradeMaster!
Main product image of 8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Angle)
Magnifying glass
Hover image to zoom

8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Angle)

SKU:
TSW173
Rating:
(1)
Q&A:
(0)
8" TSW Scale Type Hot Water Thermometer 40°F -280°F & 5°C -135°C (Angle)
Magnifying glass
Hover image to zoom
$42.05 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
135°C Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
5°C Min Temp
Product Highlight: Max Temp (F)
280°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • An economical and accurate way to measure air or water temperatures
  • Separable brass or lead free brass thermowell
  • Bi-metallic element (dial type only)
  • Dual scale (°F & °C)
  • Dial type or vertical scale type
  • Easy to install
  • 1/2" NPT process connection
  • 5 year warranty

Applications:
  • Hot water lines, boilers and hydronic heating

Specifications:
  • Scale/Case 8" (200mm) scale with steel case, painted white with black markings
  • Tube - #N-16 glass
  • Sensing Liquid - Organic fluid
  • Thermowell - TSW: Brass (HPB59-1), 1/2" NPT standard, separable TSW-LF: Lead free brass, 1/2" NPT standard, separable
  • Accuracy - ±1%

      Note: Do not use this item for any installation or repair of potable water applications.

      This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

      This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (C):

135°C

Dial Size:

8"

Measures:

Fahrenheit

Celsius

Min Temp (F):

40°F

Product Type:

Thermometer

Connection Size:

3/4"

Min Temp (C):

5°C

Max Temp (F):

280°F

Type:

Dry

Accuracy:

±1%

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Thermometer

It was a perfect replacement an older type, angled thermometer.
Sparky
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy