Apply to be a TradeMaster!
Main product image of 8" TSW Scale Type Hot Water Thermometer, Angle Connection, Lead Free (40°F to 280°F & 5°C to 135°C)
Magnifying glass
Hover image to zoom

8" TSW Scale Type Hot Water Thermometer, Angle Connection, Lead Free (40°F to 280°F & 5°C to 135°C)

SKU:
TSW173LF
Rating:
(0)
Q&A:
(0)
8" TSW Scale Type Hot Water Thermometer, Angle Connection, Lead Free (40°F to 280°F & 5°C to 135°C)
Magnifying glass
Hover image to zoom
$60.70 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (C)
135°C Max Temp
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
5°C Min Temp
Product Highlight: Max Temp (F)
280°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Product Features
  • An economical and accurate way to measure air or water temperatures
  • Separable brass or lead free brass thermowell
  • Bi-metallic element (dial type only)
  • Dual scale (°F & °C)
  • Dial type or vertical scale type
  • Easy to install
  • 1/2" NPT process connection
  • ASME B40.200 compliant
  • 5 year warranty

Specs

–
Min Temp (F):

40°F

Dial Size:

8"

Max Temp (C):

135°C

Product Type:

Thermometer

Connection Size:

3/4"

Min Temp (C):

5°C

Max Temp (F):

280°F

Type:

Dry

Measures:

Celsius

Fahrenheit

Accuracy:

±1%

Warranty:

5 Year

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy